DESCRIPTION

  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Features Duralock™ quick connect system for easy installation
  • Finish resists fingerprints and water spots for a cleaner look
  • Limited lifetime warranty

Moen Woodmere® 2.2 gpm 1-Hole Single Lever Handle Mount Bar Faucet

MS6208

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Woodmere®
Color Finish
Spot Resist Stainless
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
7-7/16 in
Spout Reach
7-5/8 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS