DESCRIPTION

  • Vandal resistant screws

Moen M-Bition™ 2.2 GPM 2-Handle Bar Faucet

M8940

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
M-Bition™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Flow Rate
2.2 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
9-1/2 in
Spout Reach
8-1/2 in
Spout Type
High Arc
WaterSense Labeled
No

Starting at
$193.56
EACH
  • QUANTITY