DESCRIPTION

Moen M-Dura™ 2.2 gpm 2-Handle Kitchen Sink Faucet Gooseneck Spout

M8242

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
M-Dura™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
13-1/4 in
Spout Reach
8 in
Spout Type
Gooseneck
Trim Only
No

Starting at
$286.02
EACH
  • QUANTITY