DESCRIPTION

Moen M-Dura™ 2.2 gpm 2-Handle Wall Mount Kitchen Sink Faucet Swivel Spout 1/2 in. IPS Connection

M8119

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61-9
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
M-Dura™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Side Spray
No
Spout Reach
12 in
Spout Type
Swivel
Trim Only
No

Starting at
$247.18
EACH
  • QUANTITY