DESCRIPTION

Moen M-BITION 2.2 GPM 2-Handle Wristblade Commercial Bar Faucet

M8938

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
M-BITION
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Blade
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
7-1/8 in
Spout Reach
4-9/16 in
Spout Type
Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$135.46
EACH
  • QUANTITY