DESCRIPTION

Moen M-BITION 2.2 gpm 2 Lever Handles 4-Hole Deck Mount Kitchen Sink Faucet

M8791

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
M-BITION
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
5-3/4 in
Spout Reach
8-7/8 in
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$115.25
EACH
  • QUANTITY