DESCRIPTION

  • 1/2" connections
  • 8 1/2" gooseneck spout
  • Ceramic Disk Cartridge
  • Solid brass construction, exposed pop-up drain without overflow
  • Vandal resistant aerator

Moen M-Dura™ 2.2 GPM 2 Lever Handles Bar Faucet

M8270

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
M-Dura™
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Height
6-1/4 in
Spout Reach
3-5/8 in
Spout Type
High Arc
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$194.18
EACH
  • QUANTITY