DESCRIPTION

  • Limited lifetime warranty

Moen Chateau® 2.2 gpm 4-Hole Single Lever Handle Kitchen Faucet

M67425M6

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
7-1/2 in
Spout Reach
10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS