• Cart

DESCRIPTION

Moen 2.2 gpm Female Aerator

M116618

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
IAPMO Listed
No

Starting at
Call for Pricing
  • QUANTITY