DESCRIPTION

  • Anti-scalding protection
  • Vandal resistant hex screw

Moen M-BITION 2.2 gpm Lever Handle Lavatory Faucet

M8425

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
M-BITION
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Type
Centerset
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
1-3/4 in
Spout Reach
3-5/8 in
WaterSense Labeled
No
Width
12-3/25 in

Starting at
$165.38
EACH
  • QUANTITY

DOCUMENTS