DESCRIPTION

Moen M-Dura™ 2.2 gpm Single-Handle Deck Mount Kitchen Sink Faucet Low Arc Spout 3/8 in. Compression Connection

M8701

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
M-Dura™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
5 in
Spout Reach
10-1/2 in
Spout Type
Low Arc
Trim Only
No

Starting at
$120.69
EACH
  • QUANTITY