DESCRIPTION

  • Anti-scalding protection
  • Vandal resistant hex screw

Moen 2.2 gpm Single Hole Single Handle Commercial Lavatory Faucet

M8417F05

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-1/2 in
Spout Reach
7 in
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY