DESCRIPTION

  • Includes rainshower showerhead, arm, and flange
  • M-Pact™ common valve system

Moen ExactTemp® 2.5 gpm Brass Shower Trim (Trim Only)

MTS3400

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
Not for Sale in CA
Collection
ExactTemp®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7 in
Faucet Connection Size
3/4 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY