DESCRIPTION

  • Bright LCD screen displays precise temperature and spray outlet usage
  • Five year limited warranty
  • Four pre-sets

Moen ioDigital® 2.5 gpm Double Handle Thermostatic Valve Trim with Digital Control

MTS3415

Color Finish

 

SPECIFICATIONS

CSA Certified
CSA B125.1
Collection
ioDigital®
Color Finish
LifeShine® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
CC
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Handle Type
Knob
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Two Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS