DESCRIPTION

  • Requires the Moentrol® pressure-balancing control valve
  • Trim only
  • With 7" diameter spray head rainshower

Moen Wynford™ 2.5 gpm Pressure Balancing Shower Trim with Single Lever Handle

MT5502

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Wynford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7 in
End Connection 1
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY