DESCRIPTION

  • Includes red and blue markings
  • PosiTemp® pressure-balancing control valve to help maintain water temperature in the shower
  • Showerhead sold separately

Moen Rizon™ 2.5 gpm Shower Arm with Single Lever Handle

MT2812NH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Rizon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
No

Starting at
$103.45
EACH
  • QUANTITY