DESCRIPTION

Moen Dartmoor™ 2.5 gpm Shower Only with Single Lever Handle

MT2182

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1222
Collection
Dartmoor™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CC
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal, Stainless Steel
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY