DESCRIPTION

Moen 1.5 gpm Single Lever Handle Handheld Shower System

MT8346

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Classic Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
1.5 gpm
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$367.45
EACH
  • QUANTITY