DESCRIPTION

  • Eco-Performance Moenflo® XL showerhead
  • Equipped with the PosiTemp® pressure-balancing control valve
  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Voss™ 2.5 gpm Tub and Shower Trim Kit with Single Lever Handle

MT2692EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Voss™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-15/16 in
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$125.29
EACH
  • QUANTITY