2-9/16 in. 18 oz Kitchen Soap and Lotion Dispenser in Oil Rubbed Bronze
2-9/16 in. 18 oz Kitchen Soap and Lotion Dispenser in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 546-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Top lifts off for easy refill
- 18 ounce refillable bottle
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Capacity:
- 18 oz
- Coating:
- Painted
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-17/25 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 2-9/16 in
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Soap Dispenser
- Scald Guard:
- Yes
- Spout Height:
- 2-14/25 in
- Spout Reach:
- 2-3/4 in
- UL Listed:
- No
- Weight:
- 1.14 lb
- Width:
- 2 in