DESCRIPTION

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Limited lifetime warranty

Moen 2000 Series 2-Bowl Drop-In Kitchen Sink with Center Drain

MG20213

Faucet Installation:

1 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 16 in x 8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
2000 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14 in x 16 in x 8 in
Sink Size Range
31 in - 35 in

Starting at
$160.47
EACH
  • QUANTITY

DOCUMENTS