DESCRIPTION

  • Features soundshield™ assuring exceptional noise reduction and quiet dependability
  • Limited lifetime warranty

Moen 2200 Series 2-Bowl Drop-In Kitchen Sink with Center Drain

MG22217

Faucet Installation:

4 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-1/2 in x 6-1/2 in
CARB OTC LEED Compliant
No
Center Size
4 in
Collection
2200 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
22
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14 in x 15-1/2 in x 6-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$95.62
EACH
  • QUANTITY

DOCUMENTS