DESCRIPTION

Moen Transfer 2-Function Diverter Valve

M3375

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Transfer
Material
Brass
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No

Starting at
$144.48
EACH
  • QUANTITY