DESCRIPTION

  • 8" showerhead

Moen Immersion™ 2 gpm 1-Function Wall Mount Showerhead

MS6360EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Immersion™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
3-1/4 in
Material
Metal
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Starting at
$201.22
EACH
  • QUANTITY