DESCRIPTION

  • Limited lifetime warranty

Moen 2 gpm 4-Function Wall Mount Showerhead

M3638EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-3/8 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Showerhead Function
4
Spray Type
Full, Massage
WaterSense Labeled
Yes

Starting at
$66.29
EACH
  • QUANTITY

DOCUMENTS