• Cart

DESCRIPTION

Moen Universal 2 gpm 4-Setting Hand Shower

M164927

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Universal
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm transitioning to 1.75 gpm
Showerhead Function
4
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY