DESCRIPTION

Moen Chateau® 1.5 gpm Double Knob Handle Deckmount Kitchen Sink Faucet 180 Degree Swivel Spout 1/2 in. IPS Connection

M67900

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Acrylic
Handle Type
Knob
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Side Spray
No
Spout Height
5-1/8 in
Spout Reach
9-1/4 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$75.4
EACH
  • QUANTITY