DESCRIPTION

Moen Mosaic 2 gpm Body Spray

MTS1422

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Mosaic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
IAPMO Listed
No
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
No

Starting at
$164.3
EACH
  • QUANTITY