DESCRIPTION

Moen Chateau® 1.5 gpm Double Knob Handle Kitchen Sink Faucet with Low Arc Spout

M67910

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Acrylic
Handle Type
Knob
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
5-1/8 in
Spout Reach
9-1/4 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$93.46
EACH
  • QUANTITY