DESCRIPTION

Moen 2.0 gpm Handheld Shower

M176015

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Flow Rate
2 gpm
Height
10-1/4 in
IAPMO Listed
No
Length
3-3/4 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/4 in

Starting at
$120.04
EACH
  • QUANTITY