DESCRIPTION

  • Features 69" hose length
  • Includes wall bracket

Moen Fina™ 2 gpm Hand Shower and Showerhead

MS11705EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Fina™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/8 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
IAPMO Listed
No
Length
69 in
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
No

Starting at
$191.69
EACH
  • QUANTITY