Single Function Hand Shower in Polished Chrome

You last purchased this on
 
Moen

Level™ Single Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Level™ Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #M3887EP
  • Item #4199625
  • Manufacturer Part #3887EP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • One-function 1-1/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Included slide bar makes it easy to adjust the handheld shower height
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
Level™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
33 in
Faucet Height:
10 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
3-1/4 in
Hose Included:
Yes
Hose Length:
69 in
Length:
8-1/4 in
MA Approved -:
Yes
Origin:
Domestic
Pause Control:
No
Product Type:
Shower
Scald Guard:
Yes
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
3.52 lb
Width:
5-22/25 in