DESCRIPTION

Moen 2 gpm Hand Shower

M176257

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
IAPMO Listed
No
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
3 in

Starting at
$66.65
EACH
  • QUANTITY