DESCRIPTION

  • Drop ell sold separately

Moen 2 gpm Hand Shower

M3887EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Type
Lever
Height
10 in
Installation Type
Wall Mount
Length
69 in
Showerhead Function
Single
Spray Type
Full, Massage
Trim Only
No
WaterSense Labeled
No

Starting at
$201.31
EACH
  • QUANTITY