Multi Function Invigorating, Refreshing, Targeted Massage, Energizing and Relaxing Showerhead in Polished Chrome

You last purchased this on
 
Moen

Multi Function Invigorating, Refreshing, Targeted Massage, Energizing and Relaxing Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Multi Function Invigorating, Refreshing, Targeted Massage, Energizing and Relaxing Showerhead in Polished Chrome

  • Fast #
  • Part #M3855EP
  • Item #4479800
  • Manufacturer Part #3855EP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Five-function energizing spray; invigorating spray; refreshing spray; targeted massage; relaxing spray
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime
  • Limited lifetime warranty
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Electroplated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-31/50 in
Diameter:
4 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-31/50 in
IAPMO Listed -:
No
Length:
3-3/4 in
MA Approved -:
Yes
Origin:
Global
Product Type:
Showerhead
Shape:
Round
Shower Arm Reach:
3-3/4 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Invigorating, Refreshing, Targeted Massage, Energizing, Relaxing
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.7 lb
Width:
4-31/50 in