DESCRIPTION

  • Limited lifetime warranty

Moen 2 gpm Showerhead

M3855EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
IsAcceptableImage
Length
3-3/4 in
Material
Brass
Showerhead Function
5
Spray Type
Full, Massage
WaterSense Labeled
Yes

Starting at
$74.97
EACH
  • QUANTITY

DOCUMENTS