DESCRIPTION

Moen Voss™ 1-Function Rainshower Showerhead

MS6365EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Voss™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
8 in
Material
Metal
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Starting at
$138.23
EACH
  • QUANTITY