DESCRIPTION

Moen Chateau® 2 gpm 4-Hole Single Lever Handle Deckmount Kitchen Sink Faucet Swing Spout 3/8 in. Compression Connection

M67430

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
5-7/16 in
Spout Reach
9-1/8 in
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No

Starting at
$128.2
EACH
  • QUANTITY