DESCRIPTION

Moen Chateau® 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Low Arc Spout 1/2 in. IPS Connection (Less Sidespray)

M7423

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-57/100 in
Spout Reach
9-1/8 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$106.14
EACH
  • QUANTITY