CFG Flagstone® 2 gpm Single Lever Handle Kitchen Faucet
CFGCA47511
Color Finish
SPECIFICATIONS
- CEC Compliant
- For Sale in CA
- Collection
- Flagstone®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- IPS
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 3 Hole
- Flow Rate
- 2 gpm
- Handle Type
- Lever
- Lead Law Compliant
- Yes
- Number of Handles
- Single Handle
- Spout Height
- 4-3/4 in
- Spout Reach
- 7-3/4 in
- Spout Type
- Standard
- Trim Only
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday