DESCRIPTION

CFG Cornerstone™ 2 gpm Single Handle Kitchen Faucet with Spray

CFGCA40513B

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Cornerstone™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Flow Rate
2 gpm
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
4-3/4 in
Spout Reach
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY