DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve
  • Immersion™ rainshower technology
  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Weymouth® 2-Hole Pressure Balancing Tub and Shower Trim with Multifunction Showerhead and Tub Spout and Single Lever Handle

MTS32104EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Weymouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC;IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Height
5-1/4 in
Spout Reach
7-1/2 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$507.5
EACH
  • QUANTITY