DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve
  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Rothbury™ 2 gpm Tub and Shower Trim (Trim Only)

MTS2213EP

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Rothbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-5/8 in
WaterSense Labeled
Yes

Starting at
$230.01
EACH
  • QUANTITY