DESCRIPTION

  • 1/2" IPS connections
  • Acrylic knob handles
  • Chrome
  • Four hole installation
  • Metal drain assembly
  • Vertical spray

Moen Chateau® Double Knob Handle Bidet Faucet

M5200

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CSA Certified
CSA B125.1
Center Size
6 in - 16 in
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Handle Type
Knob
Material
Metal
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY