DESCRIPTION

Moen Rizon™ Double Lever Handle High Arc Lavatory Widespread

MT6920

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Rizon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Type
Widespread
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$216.39
EACH
  • QUANTITY

DOCUMENTS