DESCRIPTION

  • Includes vandal resistant screws and international hot and cold color indicators
  • Less drain assembly
  • Removable plug button in lift rod hole
  • Stainless steel throat cover

Moen M-Bition™ 2-Handle Lavatory Faucet Wristblade-Handle 2.2 gpm

M8810

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Washerless
Center Size
4 in
Collection
M-Bition™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
Green
WaterSense, Yes
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2-9/32 in
Spout Reach
4-11/32 in
Trim Only
No
WaterSense Labeled
Yes
Width
9-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$155.75
EACH
  • QUANTITY