DESCRIPTION

Moen Voss™ 4-Hole Double Lever Handle Roman Tub Faucet

MT694

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
10 in
Collection
Voss™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Two Handle
Spout Height
8-1/2 in
Spout Reach
8-1/4 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$477.04
EACH
  • QUANTITY