DESCRIPTION

  • Moen® genuine part

Moen Monticello® 2-Handle Lever Cold Bar Faucet

M100552

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Two Handle

Starting at
$70.27
EACH
  • QUANTITY