DESCRIPTION

  • Features hot and cold color indicators
  • M-PACT® common valve system

Moen Chateau® 2-Handle Lever Garden Tub Trim

MT994

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Chateau®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
4-1/2 in
Spout Reach
7 in
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$120.31
EACH
  • QUANTITY