DESCRIPTION

Moen 2-Handle Lever Kitchen Deck Extension Kit

M100818

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
$28.4
EACH
  • QUANTITY

DOCUMENTS